FLEXION

FLEXION Push in fitting stainless steel AISI 316L union straight 12mm tube

  • ERIKS:14060056
Image 1
Push In Fitting Stainless Steel Straight Union SSPU12
Save to list

€97.03/ pieceexcl. VAT

€117.41incl. VAT

Sold per: 5Min. order: 5

70 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Type
SSPU
Manufacturer ID
SSPU12-FX
Shape
Straight
Material
Stainless steel 316L
Tube Outside Diameter
12 mm
Operating pressure
from -0.99 to 20 bar
Operating temperature
from -20 to 180 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Seal material
FPM (FKM)
Release sleeve material
Stainless steel 316
Grab ring material
Stainless steel 301 (1.4310)