FLEXION

FLEXION Push in fitting stainless steel AISI 316L straight male R1/4"x8mm tube

  • ERIKS:14060012
Image 1
Push In Fitting Stainless Steel Straight Male Taper SSPC8-02
Save to list

€33.83/ pieceexcl. VAT

€40.93incl. VAT

Sold per: 10Min. order: 10

44 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Type
SSPC
Manufacturer ID
SSPC8-02-FX
Shape
Straight
Material
Stainless steel 316L
Tube Outside Diameter
8 mm
Thread type
External thread BSPT (R)
Thread Size
1/4
Operating pressure
from -0.99 to 20 bar
Operating temperature
from -20 to 180 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Seal material
FPM (FKM)
Release sleeve material
Stainless steel 316
Grab ring material
Stainless steel 301 (1.4310)