FLEXION

FLEXION Push in fitting stainless steel AISI 316L elbow male G1/8"x6mm tube

  • ERIKS:14060019
Image 1
Save to list

€65.67/ pieceexcl. VAT

€79.46incl. VAT

Sold per: 10Min. order: 10

130 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Type
SSPL
Manufacturer ID
SSPL6-G01-FX
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
6 mm
Thread type
External thread BSPP (G)
Thread Size
1/8
Operating pressure
from -0.99 to 20 bar
Operating temperature
from -20 to 180 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Seal material
FPM (FKM)
Release sleeve material
Stainless steel 316
Grab ring material
Stainless steel 301 (1.4310)