FLEXION

FLEXION Push in fitting stainless steel AISI 316L bulkhead union 6mm tube

  • ERIKS:14060068
Image 1
Save to list

€66.33/ pieceexcl. VAT

€80.26incl. VAT

Sold per: 10Min. order: 10

42 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Type
SSPM
Manufacturer ID
SSPM6-FX
Shape
Bulkhead
Material
Stainless steel 316L
Tube Outside Diameter
6 mm
Operating pressure
from -0.99 to 20 bar
Operating temperature
from -20 to 180 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Seal material
FPM (FKM)
Release sleeve material
Stainless steel 316
Grab ring material
Stainless steel 301 (1.4310)