FLEXION

FLEXION Push in fitting PBT union Y 12mm tube

  • ERIKS:13960629
Image 1
Y union composite push-in fitting.
Save to list

€11.08/ pieceexcl. VAT

€13.41incl. VAT

Sold per: 10Min. order: 10

220 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Type
EPY
Manufacturer ID
EPY12-FX
Shape
Y-shape
Material
PBT
Tube Outside Diameter
12 mm
Operating pressure
from -0.99 to 18 bar
Operating temperature
from -20 to 70 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Seal material
NBR
Release sleeve material
POM
Grab ring material
Stainless steel 301 (1.4310)
B
52.6 mm
C
22.9 mm
D
12
d
4.3
F
21.3 mm
X
20