

€8.50/ pieceexcl. VAT
€10.29incl. VAT
Sold per: 10Min. order: 10
1360 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | EPY |
Manufacturer ID | EPY10-FX |
Shape | Y-shape |
Material | PBT |
Tube Outside Diameter | 10 mm |
Operating pressure | from -0.99 to 18 bar |
Operating temperature | from -20 to 70 °C |
Fluid | Compressed air |
Tubing type | PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 301 (1.4310) |
B | 48.9 mm |
C | 20 mm |
D | 10 |
d | 4.3 |
F | 20.6 mm |
X | 17 |