

€5.14/ pieceexcl. VAT
€6.22incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | EPKG |
Manufacturer ID | EPKG6-4-FX |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 6 mm |
Tube Outside Diameter Unequal | 4 mm |
Operating pressure | from -0.99 to 18 bar |
Operating temperature | from -20 to 70 °C |
Fluid | Compressed air |
Tubing type | PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 301 (1.4310) |
B | 57.1 mm |
C1 | 14.9 |
C2 | 15.5 |
D1 | 6 mm |
D2 | 4 mm |
d | 3.3 |
E | 19 mm |
F | 36 mm |
X1 | 12 |
X2 | 10 |