FLEXION

FLEXION Push in fitting PBT plug 8mm

  • ERIKS:14378172
Image 1
Plug composite push-in fitting.
Save to list

€1.03/ pieceexcl. VAT

€1.25incl. VAT

Sold per: 10Min. order: 10

310 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Type
EPP
Manufacturer ID
EPP8-FX
Shape
Straight
Material
PBT
Tube Outside Diameter
8 mm
Operating pressure
from -0.99 to 18 bar
Operating temperature
from -20 to 70 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Seal material
NBR
Release sleeve material
POM
Grab ring material
Stainless steel 301 (1.4310)
B
37 mm
C
18 mm
D
8
P1
9 mm
P2
4 mm