FLEXION

FLEXION Push in fitting nickel plated brass tee union 8mm

  • ERIKS:14334308
Image 1
Save to list

€8.90/ pieceexcl. VAT

€10.77incl. VAT

Sold per: 10Min. order: 10

820 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Operating pressure
from -0.95 to 20 bar
Operating temperature
from -20 to 150 °C