FLEXION

FLEXION Push in fitting nickel plated brass straight union 8mm

  • ERIKS:14286042
Image 1
Save to list

€6.37/ pieceexcl. VAT

€7.71incl. VAT

Sold per: 10Min. order: 10

768 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Operating pressure
from -0.95 to 20 bar
Operating temperature
from -20 to 150 °C