FLEXION

FLEXION Push in fitting nickel plated brass straight union 12mm

  • ERIKS:14378273
Image 1
Push In Fittng Straight Union MPU12
Save to list

€8.20/ pieceexcl. VAT

€9.92incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Type
MPU
Manufacturer ID
MPU12-FX
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter
12 mm
Operating pressure
from -0.99 to 20 bar
Operating temperature
from -20 to 80 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Seal material
NBR
Release sleeve material
Brass, Nickel-plated
Grab ring material
Stainless steel 301 (1.4310)