

€7.00/ pieceexcl. VAT
€8.47incl. VAT
Sold per: 10Min. order: 10
46 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | MPU |
Manufacturer ID | MPU10-FX |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 10 mm |
Operating pressure | from -0.99 to 20 bar |
Operating temperature | from -20 to 150 °C |
Fluid | Compressed air |
Tubing type | PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing |
Seal material | NBR |
Release sleeve material | Brass, Nickel-plated |
Grab ring material | Stainless steel 301 (1.4310) |