FLEXION

FLEXION Push in fitting nickel plated brass-PBT straight female G1/4"x8mm tube

  • ERIKS:13960490
Image 1
Push In Fitting G Thread Push In Female Straight EPCF8-G02
Save to list

€2.92/ pieceexcl. VAT

€3.53incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Type
EPCF
Manufacturer ID
EPCF8-G02-FX
Shape
Straight
Material
PBT
Tube Outside Diameter
8 mm
Thread type
Internal thread BSPP (G)
Thread Size
1/4
Operating pressure
from -0.99 to 20 bar
Operating temperature
from -20 to 80 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Seal material
NBR
Release sleeve material
POM
Grab ring material
Stainless steel 301 (1.4310)