

€5.56/ pieceexcl. VAT
€6.73incl. VAT
Sold per: 10Min. order: 10
100 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | EPGL |
Manufacturer ID | EPGL8-G01(1)-FX |
Shape | L-shaped |
Material | PBT |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Operating pressure | from -0.99 to 18 bar |
Operating temperature | from -20 to 70 °C |
Fluid | Compressed air |
Tubing type | PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 301 (1.4310) |
A | 24.5 |
B | 5.5 mm |
C | 18.3 mm |
D1 | 6 mm |
D2 | 8 mm |
G | 1/8 |
H | 14 in |
K | 14 mm |
L | 28.5 mm |
P | 14.8 mm |
X | 14 |