FLEXION

FLEXION Push in fitting nickel plated brass-PBT long elbow male R1/8"x8mm tube

  • ERIKS:13960425
Image 1
Save to list

€3.52/ pieceexcl. VAT

€4.26incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Type
EGPLL
Manufacturer ID
EGPLL8-01-FX
Shape
L-shaped
Material
PBT
Tube Outside Diameter
8 mm
Thread type
External thread BSPT (R)
Thread Size
1/8
Operating pressure
from -0.99 to 18 bar
Operating temperature
from -20 to 70 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Seal material
NBR
Release sleeve material
POM
Grab ring material
Stainless steel 301 (1.4310)
A
8
B
39 mm
C
18.3 mm
D
8
E
22.5 mm
H
10 in
R
1/8
X
14