FLEXION

FLEXION Push in fitting nickel plated brass male swiveling elbow G1/4"x6mm tube

  • ERIKS:14059893
Image 1
Save to list

€7.69/ pieceexcl. VAT

€9.30incl. VAT

Sold per: 10Min. order: 10

140 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Type
MPH
Manufacturer ID
MPH6-G02-FX
Shape
Banjo
Material
Brass, Nickel-plated
Tube Outside Diameter
6 mm
Thread type
External thread BSPP (G)
Thread Size
1/4
Operating pressure
from -0.99 to 20 bar
Operating temperature
from -20 to 80 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Seal material
NBR
Release sleeve material
Brass, Nickel-plated
Grab ring material
Stainless steel 301 (1.4310)