FLEXION

FLEXION Push in fitting nickel plated brass male elbow G1/4"x10mm tube

  • ERIKS:14378290
Image 1
Image 2
Image 1
Image 2
Parallel elbow male metal push-in fitting.
Save to list

€9.94/ pieceexcl. VAT

€12.03incl. VAT

Sold per: 10Min. order: 10

60 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Type
MPL
Manufacturer ID
MPL10-G02-FX
Shape
L-shaped
Material
Brass, Nickel-plated
Tube Outside Diameter
10 mm
Thread type
External thread BSPP (G)
Thread Size
1/4
Operating pressure
from -0.99 to 20 bar
Operating temperature
from -20 to 150 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Seal material
NBR
Release sleeve material
Brass, Nickel-plated
Grab ring material
Stainless steel 301 (1.4310)