FLEXION

FLEXION Push in fitting nickel plated brass elbow union 8mm

  • ERIKS:14378272
Image 1
Elbow union metal push-in fitting.
Save to list

€5.14/ pieceexcl. VAT

€6.22incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Type
MPV
Manufacturer ID
MPV8-FX
Shape
L-shaped
Material
Brass, Nickel-plated
Tube Outside Diameter
8 mm
Operating pressure
from -0.99 to 20 bar
Operating temperature
from -20 to 80 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Seal material
NBR
Release sleeve material
Brass, Nickel-plated
Grab ring material
Stainless steel 301 (1.4310)