FLEXION

FLEXION Push in fitting nickel plated brass bulkhead union 8mm tube

  • ERIKS:13960581
Image 1
Image 2
Image 1
Image 2
Bulkhead union composite push-in fitting.
Save to list

€7.62/ pieceexcl. VAT

€9.22incl. VAT

Sold per: 10Min. order: 10

20 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Type
EPM
Manufacturer ID
EPM8-FX
Shape
Bulkhead
Material
PBT
Tube Outside Diameter
8 mm
Operating pressure
from -0.99 to 18 bar
Operating temperature
from -20 to 80 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Seal material
NBR
Release sleeve material
POM
Grab ring material
Stainless steel 301 (1.4310)
B
37.7 mm
C
18.2 mm
D
8
E
11 mm
H
19 in
M
M16
X
14