




€7.22/ pieceexcl. VAT
€8.74incl. VAT
Sold per: 10Min. order: 10
30 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | EPM |
Manufacturer ID | EPM6-FX |
Shape | Bulkhead |
Material | PBT |
Tube Outside Diameter | 6 mm |
Operating pressure | from -0.99 to 18 bar |
Operating temperature | from -20 to 80 °C |
Fluid | Compressed air |
Tubing type | PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 301 (1.4310) |
B | 33.3 mm |
C | 16 mm |
D | 6 |
E | 10.7 mm |
H | 17 in |
M | M14 |
X | 12 |