FLEXION

FLEXION Push in fitting nickel plated brass bulkhead union 12mm tube

  • ERIKS:13960579
Image 1
Image 2
Image 1
Image 2
Bulkhead union composite push-in fitting.
Save to list

€11.15/ pieceexcl. VAT

€13.49incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Type
EPM
Manufacturer ID
EPM12-FX
Shape
Bulkhead
Material
PBT
Tube Outside Diameter
12 mm
Operating pressure
from -0.99 to 18 bar
Operating temperature
from -20 to 70 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Seal material
NBR
Release sleeve material
POM
Grab ring material
Stainless steel 301 (1.4310)
B
46.7 mm
C
22.7 mm
D
12
E
16 mm
H
27 in
M
M22
X
20