




€6.39/ pieceexcl. VAT
€7.73incl. VAT
Sold per: 125Min. order: 125
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | PLUG-UM-OB |
Manufacturer ID | PLUG-16UM-OB |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.5/16" - 12 UN |
Port seal | O-ring |
Maximum operating pressure in bar | 210 bar |