




€2.64/ pieceexcl. VAT
€3.19incl. VAT
Sold per: 150Min. order: 150
Estimated delivery date - 24/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | PLUG-UM-OB |
Manufacturer ID | PLUG-10UM-OB |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 7/8" - 14 UNF |
Port seal | O-ring |
Maximum operating pressure in bar | 240 bar |