




€2.13/ pieceexcl. VAT
€2.58incl. VAT
Sold per: 240Min. order: 240
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | PLUG-UM-OB |
Manufacturer ID | PLUG-08UM-OB |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/4" - 16 UNF |
Port seal | O-ring |
Maximum operating pressure in bar | 310 bar |