




€2.55/ pieceexcl. VAT
€3.09incl. VAT
Sold per: 225Min. order: 225
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | PLUG-UM-OB |
Manufacturer ID | PLUG-06UM-OB |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 9/16"-18 UNF |
Port seal | O-ring |
Maximum operating pressure in bar | 345 bar |