




€1.98/ pieceexcl. VAT
€2.40incl. VAT
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | PLUG-UM-OB |
Manufacturer ID | PLUG-04UM-OB |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 7/16" - 20 UNF |
Port seal | O-ring |
Maximum operating pressure in bar | 345 bar |