
€1.07/ pieceexcl. VAT
€1.29incl. VAT
140 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | PLUG-NT |
Manufacturer ID | PLUG-04NT |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/4" NPT |
Maximum operating pressure in bar | 275 bar |