FLEXION

FLEXION Plug steel M-m PLUG-18MM60

  • ERIKS:14594926
Image 1
Image 2
Image 1
Image 2
  • Plug
  • Metric male thread 60° inverted cone
  • Material: Zinc-plated steel
Save to list

€2.55/ pieceexcl. VAT

€3.09incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
PLUG-MM60
Manufacturer ID
PLUG-18MM60
Shape
Cap/plug
Material
Steel
Surface protection
Zinc Plated
Connection 1
External thread
Connection size 1
M 18x1.5