FLEXION

FLEXION Plug steel M-m PLUG-10MM60

  • ERIKS:14594922
Image 1
Image 2
Image 1
Image 2
  • Plug
  • Metric male thread 60° inverted cone
  • Material: Zinc-plated steel
Save to list

€2.43/ pieceexcl. VAT

€2.94incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 01/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
PLUG-MM60
Manufacturer ID
PLUG-10MM60
Shape
Cap/plug
Material
Steel
Surface protection
Zinc Plated
Connection 1
External thread
Connection size 1
M 10x1