




€2.13/ pieceexcl. VAT
€2.58incl. VAT
46 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | PLUG-JM |
Manufacturer ID | PLUG-10JM |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 7/8"-14 UNF (JIC) |
Maximum operating pressure in bar | 240 bar |