FLEXION

FLEXION Plug steel BSPP-m PLUG-12BM60

  • ERIKS:11484201
Image 1
Image 2
Image 1
Image 2
  • Plug
  • BSPP male thread with 60° cone
  • Metallic sealing edge form B
  • Material: Zinc-plated steel
Save to list

€2.34/ pieceexcl. VAT

€2.83incl. VAT

55 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
PLUG-BM60
Manufacturer ID
PLUG-12BM60
Shape
Cap/plug
Material
Steel
Surface protection
Zinc Plated
Connection 1
External thread
Connection size 1
3/4" BSP cyl.
Spare parts & accessories

€2.43/ pieceexcl. VAT

€2.94incl. VAT

25 In stock - Estimated delivery date 04/11/2026