




€3.90/ pieceexcl. VAT
€4.72incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | PLUG-BM60 |
Manufacturer ID | PLUG-10BM60 |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 5/8" BSP cyl. |
Maximum operating pressure in bar | 315 bar |