FLEXION

FLEXION Plug steel BSPP-m PLUG-08BM60

  • ERIKS:11484195
Image 1
Image 2
Image 1
Image 2
  • Plug
  • BSPP male thread with 60° cone
  • Metallic sealing edge form B
  • Material: Zinc-plated steel
Save to list

€2.13/ pieceexcl. VAT

€2.58incl. VAT

51 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
PLUG-BM60
Manufacturer ID
PLUG-08BM60
Shape
Cap/plug
Material
Steel
Surface protection
Zinc Plated
Connection 1
External thread
Connection size 1
1/2" BSP cyl.
Spare parts & accessories

€2.05/ pieceexcl. VAT

€2.48incl. VAT

Estimated delivery date - 28/01/2027