




€0.90/ pieceexcl. VAT
€1.09incl. VAT
148 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | PLUG-BM60 |
Manufacturer ID | PLUG-04BM60 |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/4" BSP cyl. |
€1.64/ pieceexcl. VAT
€1.98incl. VAT
70182 In stock - Estimated delivery date 04/11/2026