

€68.54/ rollexcl. VAT
€82.93incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Hose material | Polyurethane/Polyester |
Internal diameter | 5.5 mm |
Wall thickness | 1.25 mm |
Outer diameter | 8 mm |
Temperature range | from -40 to 60 °C |
Roller length | 50 m |
Colour | White |
Hardness | 98 |
Minimum burst pressure | 41 bar |
Minimum bending radius | 35 mm |
Maximum operating pressure at 23 °C | 14 bar |