

€36.40/ rollexcl. VAT
€44.04incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Hose material | Polyurethane/Polyester |
Internal diameter | 3 mm |
Wall thickness | 1 mm |
Outer diameter | 5 mm |
Temperature range | from -40 to 60 °C |
Roller length | 50 m |
Colour | Orange |
Hardness | 98 |
Minimum burst pressure | 50 bar |
Minimum bending radius | 10 mm |
Maximum operating pressure at 23 °C | 17 bar |