

€27.29/ rollexcl. VAT
€33.02incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Hose material | Polyurethane/Polyester |
Internal diameter | 2.5 mm |
Wall thickness | 0.75 mm |
Outer diameter | 4 mm |
Temperature range | from -40 to 60 °C |
Roller length | 50 m |
Colour | Orange |
Hardness | 98 |
Minimum burst pressure | 46 bar |
Minimum bending radius | 10 mm |
Maximum operating pressure at 23 °C | 15 bar |