

€84.80/ rollexcl. VAT
€102.61incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Hose material | Polyurethane/Polyester |
Internal diameter | 7 mm |
Wall thickness | 1.5 mm |
Outer diameter | 10 mm |
Temperature range | from -40 to 60 °C |
Roller length | 25 m |
Colour | Natural |
Hardness | 98 |
Minimum burst pressure | 35 bar |
Minimum bending radius | 25 mm |
Maximum operating pressure at 23 °C | 12 bar |