

€116.70/ rollexcl. VAT
€141.21incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Hose material | Polyurethane/Polyester |
Internal diameter | 6.5 mm |
Wall thickness | 1.75 mm |
Outer diameter | 10 mm |
Temperature range | from -40 to 60 °C |
Roller length | 50 m |
Colour | White |
Hardness | 98 |