FLEXION

FLEXION Plastic tubing Polyamide 12 8mmx6mm Natural Roller length: 50m

  • ERIKS:14402902
Image 1
These tubes are made of polyamide 12 (PA12), a polyvalent material derived from petroleum. The tubes are fully compliant with DIN 73378 and DIN 74324 standards, combine excellent mechanical and chemical resistance from -40 °C to + 130 °C.
Save to list

€66.88/ rollexcl. VAT

€80.92incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Hose material
Polyamide 12
Internal diameter
6 mm
Wall thickness
1 mm
Outer diameter
8 mm
Temperature range
from -40 to 130 °C
Roller length
50 m
Colour
Natural
Minimum burst pressure
63 bar
Minimum bending radius
40 mm