FLEXION

FLEXION Plastic tubing Polyamide 12 8mmx5mm Natural Roller length: 50m

  • ERIKS:14402898
Image 1
These tubes are made of polyamide 12 (PA12), a polyvalent material derived from petroleum. The tubes are fully compliant with DIN 73378 and DIN 74324 standards, combine excellent mechanical and chemical resistance from -40 °C to + 130 °C.
Save to list

€122.88/ rollexcl. VAT

€148.68incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Hose material
Polyamide 12
Internal diameter
5 mm
Wall thickness
1.5 mm
Outer diameter
8 mm
Temperature range
from -40 to 130 °C
Roller length
50 m
Colour
Natural