FLEXION

FLEXION Plastic tubing Polyamide 12 4mmx2.7mm Grey Roller length: 50m

  • ERIKS:14403016
Image 1
These tubes are made of polyamide 12 (PA12), a polyvalent material derived from petroleum. The tubes are fully compliant with DIN 73378 and DIN 74324 standards, combine excellent mechanical and chemical resistance from -40 °C to + 130 °C.
Save to list

€27.53/ rollexcl. VAT

€33.31incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Hose material
Polyamide 12
Internal diameter
2.7 mm
Wall thickness
0.65 mm
Outer diameter
4 mm
Temperature range
from -40 to 130 °C
Roller length
50 m
Colour
Grey
Minimum burst pressure
85 bar
Minimum bending radius
25 mm