

€26.91/ rollexcl. VAT
€32.56incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Hose material | Polyamide 12 |
Internal diameter | 2.5 mm |
Wall thickness | 0.75 mm |
Outer diameter | 4 mm |
Temperature range | from -40 to 130 °C |
Roller length | 25 m |
Colour | Natural |
Minimum burst pressure | 102 bar |
Minimum bending radius | 20 mm |