

€143.98/ rollexcl. VAT
€174.22incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Hose material | Polyamide 12 |
Internal diameter | 9 mm |
Wall thickness | 1.5 mm |
Outer diameter | 12 mm |
Temperature range | from -40 to 130 °C |
Roller length | 50 m |
Colour | Light Blue |
Minimum burst pressure | 63 bar |
Minimum bending radius | 70 mm |