

€138.61/ rollexcl. VAT
€167.72incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Hose material | Polyamide 12 |
Internal diameter | 7 mm |
Wall thickness | 1.5 mm |
Outer diameter | 10 mm |
Temperature range | from -40 to 130 °C |
Roller length | 50 m |
Colour | Light Blue |
Minimum burst pressure | 78 bar |
Minimum bending radius | 45 mm |