

€132.43/ rollexcl. VAT
€160.24incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Hose material | Polyamide 12 |
Internal diameter | 7.5 mm |
Wall thickness | 1.25 mm |
Outer diameter | 10 mm |
Temperature range | from -40 to 130 °C |
Roller length | 50 m |
Colour | White |
Minimum burst pressure | 63 bar |
Minimum bending radius | 50 mm |