FLEXION

FLEXION Plastic tubing Low-density polyethylen 8mmx5.5mm Orange Roller length: 50m

  • ERIKS:14403191
Image 1
Low density Polyethylene tubes can be used within a restrictive range of temperatures between -40°C and +60°C. Tubes made in Polyethylene for pneumatic applications are extruded in low-density grade (LD PE).
Save to list
Not available in webshop

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Hose material
Low-density polyethylen
Internal diameter
5.5 mm
Wall thickness
1.25 mm
Outer diameter
8 mm
Temperature range
from -40 to 60 °C
Roller length
50 m
Colour
Orange