FLEXION

FLEXION Plastic tubing Low-density polyethylen 12mmx8mm Yellow Roller length: 50m

  • ERIKS:14403274
Image 1
Low density Polyethylene tubes can be used within a restrictive range of temperatures between -40°C and +60°C. Tubes made in Polyethylene for pneumatic applications are extruded in low-density grade (LD PE).
Save to list
Not available in webshop

Sold per: 2Min. order: 2

Estimated delivery date - 27/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Hose material
Low-density polyethylen
Internal diameter
8 mm
Wall thickness
2 mm
Outer diameter
12 mm
Temperature range
from -40 to 60 °C
Roller length
50 m
Colour
Yellow
Minimum burst pressure
32 bar
Minimum bending radius
60 mm
Maximum operating pressure at 23 °C
10 bar