

€50.77/ rollexcl. VAT
€61.43incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Hose material | Low-density polyethylen |
Internal diameter | 8 mm |
Wall thickness | 1 mm |
Outer diameter | 10 mm |
Temperature range | from -40 to 60 °C |
Roller length | 50 m |
Colour | Orange |
Minimum burst pressure | 18 bar |
Minimum bending radius | 60 mm |
Maximum operating pressure at 23 °C | 6 bar |