

€29.39/ meterexcl. VAT
€35.56incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | PSP-F |
Type | Plastic spiral protection black |
Material | HDPE |
Hose OD range | from 80 to 98 mm |
Internal diameter | 80.2 mm |
Outer diameter | 90 mm |
Wall thickness | 4.9 mm |
Temperature range | from -55 to 80 °C |
Colour | Black |
Roller length | 15 m |